Surface Door Closer, Heavy Duty Friction Hold Open Parallel Arm, Right Hand, Thru Bolts, Sprayed Al

  • Mfr # 351-PH10 RH TB EN

  • Zoro # G416469917


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

Housing Height
4-1/4 in
Hand Orientation
Right-Handed
Closer Type
Surface
Closer Series
351
Housing Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-PH10 RH TB EN
Zoro #
G416469917
UPC #
197163367504
Country of Origin
United States

Dimensions

Housing Height
4-1/4 in
Housing Length
15 in
Housing Depth
5 in

Details

Hand Orientation
Right-Handed
Closer Type
Surface
Item
Surface Closers
Closer Series
351
Closer Mounting Style
Parallel Arm
Hydraulic/Pneumatic
Hydraulic
Material
Varies
Color
Satin Aluminum
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.