Surface Door Closer, Heavy Duty Standard Arm, Thru Bolts, Sprayed Aluminum Enamel

  • Mfr # 281-O10 TB EN

  • Zoro # G309957026


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
4.25 in
Housing Length
15 in
Material
Varies
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281-O10 TB EN
Zoro #
G309957026
UPC #
197163166879
Country of Origin
United States

Dimensions

Housing Depth
4.25 in
Housing Length
15 in
Width
5 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
Arm Type
Double Lever Arm Heavy Duty
Door Handing
Non-Handed
For Use With
281 Surface Door Closers
Fire Rated
3 Hours {A}

Description

Surface Door Closer, Heavy Duty Standard Arm, Thru Bolts, Sprayed Aluminum Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.