
Surface Door Closer, Hold Open Arm for Extra Deep Reveals, Pull Side, Thru Bolts, Sprayed Aluminum
Mfr # 1431-HZA TB EN
Zoro # G916469769
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Closer Series
1431
Housing Height
4-1/4 in
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1431-HZA TB EN
Zoro #
G916469769
UPC #
197163351657
Country of Origin
United States
Dimensions
Housing Height
4-1/4 in
Housing Depth
5 in
Housing Length
15 in
Details
Closer Series
1431
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Material
Varies
Closer Mounting Style
Top Jamb
Closer Type
Surface
Item
Surface Closers
Color
Satin Aluminum
Finish
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.