Zoro Homepage

Surface Door Closer, Parallel Arm for Flush Frame for use with Auxiliary Holder/Stop, Thru Bolts, Sp

  • Mfr # 1431-P4A TB EN

  • Zoro # G609957016


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
4.25 in
Housing Length
15 in
Material
Varies
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-P4A TB EN
Zoro #
G609957016
UPC #
197163167838
Country of Origin
United States

Dimensions

Housing Depth
4.25 in
Housing Length
15 in
Width
5 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
For Use With
1431 Surface Door Closers
Door Handing
Non-Handed
Arm Type
Parallel Arm Flush Frame Offset
Fire Rated
3 Hours {A}

Description

Surface Door Closer, Parallel Arm for Flush Frame for use with Auxiliary Holder/Stop, Thru Bolts, Sprayed Aluminum Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.