Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Door Closer, Parallel Arm with 1-in Offset Bracket for use with Auxiliary Holder/Stop, Thru

  • Mfr # 351-P3 TB EN

  • Zoro # G009957043


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
4.25 in
Housing Length
15 in
Material
Varies
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-P3 TB EN
Zoro #
G009957043
UPC #
197163165551
Country of Origin
United States

Dimensions

Housing Depth
4.25 in
Housing Length
15 in
Width
5 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
For Use With
351 Surface Door Closers
Fire Rated
3 Hours {A}
Arm Type
Parallel Arm Offset
Door Handing
Non-Handed

Description

Surface Door Closer, Parallel Arm with 1-in Offset Bracket for use with Auxiliary Holder/Stop, Thru Bolts, Sprayed Aluminum Enamel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.