Surface Door Closer, Parallel Friction Hold Open Arm, Thru Bolts, Sprayed Aluminum Enamel

  • Mfr # 1431-PH9 TB EN

  • Zoro # G216469957


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Closer Series
1431
Hand Orientation
Non-Handed
Closer Mounting Style
Parallel Arm
Housing Height
4-1/4 in
Housing Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-PH9 TB EN
Zoro #
G216469957
UPC #
197163366354
Country of Origin
United States

Dimensions

Housing Height
4-1/4 in
Housing Depth
5 in
Housing Length
15 in

Details

Closer Series
1431
Hand Orientation
Non-Handed
Closer Mounting Style
Parallel Arm
Item
Surface Closers
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Finish
Satin Aluminum
Material
Varies
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.