
Surface Door Closer, Parallel Friction Hold Open Arm, Thru Bolts, Sprayed Aluminum Enamel
Mfr # 351-PH9 TB EN
Zoro # G209957003
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
4.25 in
Housing Length
15 in
Material
Varies
Arm Type
Parallel Arm Friction Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351-PH9 TB EN
Zoro #
G209957003
UPC #
197163165537
Country of Origin
United States
Dimensions
Housing Depth
4.25 in
Housing Length
15 in
Width
5 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
Arm Type
Parallel Arm Friction Hold Open
For Use With
351 Surface Door Closers
Door Handing
Non-Handed
Description
Surface Door Closer, Parallel Friction Hold Open Arm, Thru Bolts, Sprayed Aluminum Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.