Zoro Homepage

Surface Door Closer, Standard Parallel Arm, Sprayed Aluminum Enamel

  • Mfr # 1331-JP9 EN

  • Zoro # G816469760


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Hydraulic/Pneumatic
Hydraulic
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Material
Varies
Closer Type
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331-JP9 EN
Zoro #
G816469760
UPC #
197163366316
Country of Origin
United States

Dimensions

Housing Length
12-1/2 in
Housing Height
3.38 in
Housing Depth
5 in

Details

Hydraulic/Pneumatic
Hydraulic
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Material
Varies
Closer Type
Surface
Closer Mounting Style
Parallel Arm
Closer Series
1331
Item
Surface Closers
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.