
Surface Door Closer, Standard Track Arm with Bumper, Pull Side, Sprayed Aluminum Enamel, 1431
Mfr # 1431-OTB TB EN
Zoro # G116469767
product price: $712.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Housing Height
4-1/4 in
Closer Mounting Style
Slide Track
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1431-OTB TB EN
Zoro #
G116469767
UPC #
197163366347
Country of Origin
United States
Dimensions
Housing Height
4-1/4 in
Housing Length
15 in
Housing Depth
5 in
Details
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Closer Mounting Style
Slide Track
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Material
Varies
Color
Satin Aluminum
Item
Surface Closers
Closer Series
1431
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.