Surface Door Closer, Universal Standard Arm, Thru Bolts, Black Suede Powder Coat Finish
- Mfr # 281-UO TB BSP
- Zoro # G414532736
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Closer Series
281 Surface Door Closers
Color
Black Suede Powder Coat
Finish
Black Suede Powder Coat
Depth
4.25
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281-UO TB BSP
- Zoro #
- G414532736
- UPC #
- -
- Country of Origin
- United States
- Closer Series
- 281 Surface Door Closers
- Color
- Black Suede Powder Coat
- Finish
- Black Suede Powder Coat
Dimensions
- Depth
- 4.25
- Width
- 5 in
- Length
- 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.