Zoro Homepage

Surface Door Closer, Universal Standard Arm, Thru Bolts, Sprayed Black Enamel

  • Mfr # 1431-UO TB ED

  • Zoro # G214532486


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Closer Series
1431 Surface Door Closers
Color
Black Painted
Finish
Black Painted
Length
15
Depth
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-UO TB ED
Zoro #
G214532486
UPC #
-
Country of Origin
United States

Dimensions

Length
15
Depth
4.25
Width
5

Details

Closer Series
1431 Surface Door Closers
Color
Black Painted
Finish
Black Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.