Zoro Homepage

Top Case Assy Standard

  • Mfr # 68-5374

  • Zoro # G816543040


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Body Material
VARIES
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Fire Rated
No
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-5374
Zoro #
G816543040
UPC #
197163328475
Country of Origin
United States

Details

Body Material
VARIES
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Fire Rated
No
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.