
TOP CASE ASY 8700
Mfr # 68-4557
Zoro # G016543017
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Type
Exit Device Parts
Fire Rated
No
Body Material
VARIES
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-4557
Zoro #
G016543017
UPC #
197163026715
Country of Origin
United States
Details
Type
Exit Device Parts
Fire Rated
No
Body Material
VARIES
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.