Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim, Grade 1, SS, 8200 Series

  • Mfr # 8204 BHW 32D LH

  • Zoro # G3950517


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Visual Indicator Message
No Message
Standards
BHMA
Style
Lever
Outside Trim Type
Lever
Cylinder
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8204 BHW 32D LH
Zoro #
G3950517
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Overall Length
7 1/4 in
Overall Width
4 3/32 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Visual Indicator Message
No Message
Standards
BHMA
Style
Lever
Outside Trim Type
Lever
Cylinder
Single
ADA Compliant
Yes
Series
8200
Performance
Standard Duty
Ligature Resistant
Yes
Finish
Satin Stainless Steel
Color
Dark Gray
Function
Storeroom or Closet Lock
Features
Storeroom or Closet Lock Function
Type
Storeroom or Closet Lock Function
Fire Rating - Door Hardware
3 hr
Fire Rated
Yes
Grade
1
Door Handing
Left Hand
Application
Interior and Exterior Trim for Exit Device
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
2
Hand Orientation
Left-Handed
Ligature-Resistant
Ligature-Resistant
Lockset Function ANSI Code
F07
ANSI Grade
1
Lockset Function
Storeroom
Locking/Unlocking Access - Inside
Not Lockable

Description

Mortise,Storeroom,Grade 1,SS,8200 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.