Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Pack Lever, Grade 1, SS, 7800 Series

  • Mfr # 684 32D LH

  • Zoro # G3950532


product price: $44.99
/ea

Key Features

Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Style
Lever
Features
Passage Lock Function
Door Handing
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684 32D LH
Zoro #
G3950532
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Overall Length
2 3/4 in
Overall Width
6 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
2 3/4 in

Details

Item
Mechanical Exit Device Trim
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Style
Lever
Features
Passage Lock Function
Door Handing
Left Hand
Series
7800
Performance
Standard Duty
Standards
BHMA
Application
Interior and Exterior Trim
Function
Type Passage Lock
Fire Rating - Door Hardware
3 hr
Fire Rated
Yes
Color
Dark Gray
Cylinder
Single
Ligature Resistant
Yes
Type
Passage Lock Function
Finish
Satin Stainless Steel
Outside Trim Type
Lever
ADA Compliant
Yes
Grade
1
Ligature-Resistant
Ligature-Resistant
Exit Device Style
Lever
Performance Grade
2
Fire Rating
3 hr
For Use with Exit Device
Exterior, Interior, Passage
Lockset Function ANSI Code
F84
Hand Orientation
Left-Handed
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Left Hand, 7800 Series, Fire Rated Yes, Color Dark Gray, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Interior and Exterior Trim, Overall Length 2 3/4 in, Overall Width 6 in, Grade 1, Standards BHMA, ADA Compliant Yes, Style Lever, Cylinder Single, Type Passage Lock Function, Fire Rating - Door Hardware 3 hr, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.