Zoro Homepage

Trim Pack Lever, Grade 1, SS, 7800 Series

  • Mfr # 694-1 BHW 32D LH

  • Zoro # G3950447


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Function
Type Office or Entry Lock
Application
Healthcare
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694-1 BHW 32D LH
Zoro #
G3950447
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Overall Length
2 3/4 in
Overall Width
6 in
Length - Maximum
2 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Function
Type Office or Entry Lock
Application
Healthcare
ADA Compliant
Yes
Performance
Standard Duty
Features
Tapered Surfaces
Grade
1
Door Handing
Left Hand
Series
7800
Style
Lever
Type
Office or Entry Lock Function
Ligature Resistant
Yes
Fire Rating - Door Hardware
3 hr
Standards
BHMA
Fire Rated
Yes
Outside Trim Type
Lever
Cylinder
Single
Color
Silver
Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Fire Rating
3 hr
Hand Orientation
Left-Handed
Lockset Function ANSI Code
F84
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Key Type
Not Keyed
Exit Device Style
Escutcheon Lever
Performance Grade
1
Ligature-Resistant
Ligature-Resistant

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Left Hand, 7800 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, Key Type Not Keyed, For Door Thickness 1 3/4 in, Application Healthcare, Overall Length 2 3/4 in, Overall Width 6 in, Grade 1, Standards BHMA, ADA Compliant Yes, Style Lever, Features Tapered Surfaces, Cylinder Single, Type Office or Entry Lock Function, Fire Rating - Door Hardware 3 hr, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.