Zoro Homepage

Trim Pack Lever, Grade 1, SS, 7800 Series

  • Mfr # 694-1 BHW 32D RH

  • Zoro # G3950200


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
ADA Compliant
Yes
Type
Office or Entry Lock Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694-1 BHW 32D RH
Zoro #
G3950200
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
For Door Thickness
1-3/4 in
Overall Width
6 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
2 3/4 in

Details

Item
Mechanical Exit Device Trim
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
ADA Compliant
Yes
Type
Office or Entry Lock Function
Fire Rating - Door Hardware
3 hr
Ligature Resistant
Yes
Door Handing
Right Hand
Performance
Standard Duty
Color
Dark Gray
Style
Lever
Grade
1
Cylinder
Single
Series
7800
Finish
Satin Stainless Steel
Function
Features Office or Entry Lock
Fire Rated
Yes
Application
Healthcare
Standards
BHMA
Features
Tapered Surfaces
Exit Device Style
Escutcheon Lever
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Lockset Function ANSI Code
F84
Includes Hardware
Hardware Included
Key Type
Not Keyed
Hand Orientation
Right-Handed
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Right Hand, 7800 Series, Fire Rated Yes, Color Dark Gray, Satin Stainless Steel Finish, Key Type Not Keyed, For Door Thickness 1 3/4 in, Application Healthcare, Overall Length 2 3/4 in, Overall Width 6 in, Grade 1, Standards BHMA, ADA Compliant Yes, Style Lever, Features Tapered Surfaces, Cylinder Single, Type Office or Entry Lock Function, Fire Rating - Door Hardware 3 hr, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.