Zoro Homepage

Trim Pack Lever, Grade 1, SS, 7800 Series

  • Mfr # 694-2 BHW 32D LH

  • Zoro # G3950453


product price: $1,204.99
/ea
Free Shipping & Returns

Key Features

Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Function
Type Classroom Lock
Application
Healthcare
Cylinder
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694-2 BHW 32D LH
Zoro #
G3950453
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Overall Length
2 3/4 in
Overall Width
6 in
Length - Maximum
2 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Function
Type Classroom Lock
Application
Healthcare
Cylinder
Single
Performance
Standard Duty
Grade
1
Features
Tapered Surfaces
Series
7800
Ligature Resistant
Yes
Color
Dark Gray
Outside Trim Type
Lever
Fire Rating - Door Hardware
3 hr
Fire Rated
Yes
Door Handing
Left Hand
ADA Compliant
Yes
Standards
BHMA
Style
Lever
Finish
Satin Stainless Steel
Type
Classroom Lock Function
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
ANSI Grade
1
Lockset Function ANSI Code
F84
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Left-Handed
Fire Rating
3 hr
Includes Hardware
Hardware Included
Exit Device Style
Escutcheon Lever

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Left Hand, 7800 Series, Fire Rated Yes, Color Dark Gray, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Healthcare, Overall Length 2 3/4 in, Overall Width 6 in, Grade 1, Standards BHMA, ADA Compliant Yes, Style Lever, Features Tapered Surfaces, Cylinder Single, Type Classroom Lock Function, Fire Rating - Door Hardware 3 hr, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.