Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Pack Lever, Grade 1, SS, 7800 Series

  • Mfr # 694-3 BHW 32D LH

  • Zoro # G3950550


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Overall Width
6 in
Door Handing
Left Hand
Series
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694-3 BHW 32D LH
Zoro #
G3950550
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
For Door Thickness
1-3/4 in
Overall Length
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
2 3/4 in

Details

Item
Mechanical Exit Device Trim
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Door Handing
Left Hand
Series
7800
Standards
BHMA
Finish
Satin Stainless Steel
ADA Compliant
Yes
Outside Trim Type
Lever
Color
Dark Gray
Style
Lever
Function
Type Privacy Lock
Fire Rated
Yes
Performance
Standard Duty
Features
Tapered Surfaces
Type
Privacy Lock Function
Ligature Resistant
Yes
Grade
1
Fire Rating - Door Hardware
3 hr
Application
Healthcare
Cylinder
Single
Exit Device Style
Escutcheon Lever
Fire Rating
3 hr
Performance Grade
1
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F84
Hand Orientation
Left-Handed

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Left Hand, 7800 Series, Fire Rated Yes, Color Dark Gray, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Healthcare, Overall Length 2 3/4 in, Overall Width 6 in, Grade 1, Standards BHMA, ADA Compliant Yes, Style Lever, Features Tapered Surfaces, Cylinder Single, Type Privacy Lock Function, Fire Rating - Door Hardware 3 hr, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.