Zoro Homepage

Trim Pack Lever, Grade 1, SS, 7800 Series

  • Mfr # 694-3 BHW 32D RH

  • Zoro # G3950523


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Series
7800
Performance
Standard Duty
Style
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694-3 BHW 32D RH
Zoro #
G3950523
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
2 3/4 in
For Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
2 3/4 in

Details

Item
Mechanical Exit Device Trim
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Series
7800
Performance
Standard Duty
Style
Lever
Outside Trim Type
Lever
Fire Rating - Door Hardware
3 hr
Function
Type Privacy Lock
Type
Privacy Lock Function
Door Handing
Right Hand
ADA Compliant
Yes
Features
Tapered Surfaces
Application
Healthcare
Ligature Resistant
Yes
Cylinder
Single
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
1
Color
Dark Gray
Standards
BHMA
Includes Hardware
Hardware Included
Performance Grade
1
Lockset Function ANSI Code
F84
ANSI Grade
1
Exit Device Style
Escutcheon Lever
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Right-Handed
Fire Rating
3 hr
Ligature-Resistant
Ligature-Resistant

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Right Hand, 7800 Series, Fire Rated Yes, Color Dark Gray, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Healthcare, Overall Length 2 3/4 in, Overall Width 6 in, Grade 1, Standards BHMA, ADA Compliant Yes, Style Lever, Features Tapered Surfaces, Cylinder Single, Type Privacy Lock Function, Fire Rating - Door Hardware 3 hr, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.