Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Rod, Grade 1

  • Mfr # 12 56 NB 8715 G ETL 32D

  • Zoro # G0867309


product price: $3,467.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
Yes
Standards
ANSI A156.3, UL Listed As Panic Hardware and Fire Rated
Grade
1
Finish
Satin Stainless Steel
Performance
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 56 NB 8715 G ETL 32D
Zoro #
G0867309
UPC #
-
Country of Origin
United States

Dimensions

Fits Stile Width
4 1/2 in
Door Width
48 in to 43 in
For Door Thickness
1-3/4"
Door Height
84

Details

Item
Vertical Rod
Fire Rated
Yes
Standards
ANSI A156.3, UL Listed As Panic Hardware and Fire Rated
Grade
1
Finish
Satin Stainless Steel
Performance
Heavy-Duty
Lockdown Type
Remote Dogging with Latch Retraction
Exit Device Type
Exit Device
ADA Compliant
ADA Compliant
Door Handing
Right Hand Reversible
Series
87
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Vertical Rod, Exit Device, Remote Dogging with Latch Retraction, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in to 43 in, Series 87, Door Height 84, Fits Stile Width 4 1/2 in, For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI A156.3, UL Listed As Panic Hardware and Fire Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.