Vertical Rod, Heavy Duty, Grade 1
Mfr # 12 55 NB 8710 G 32D
Zoro # G0867144
product price: $2,343.99
/ea
Free Shipping & Returns
Key Features
Lockdown Type
Request to Exit Signal Switch in Rail
Finish
Satin Stainless Steel
Series
87
Fits Stile Width
4 1/2 in
ADA Compliant
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12 55 NB 8710 G 32D
Zoro #
G0867144
UPC #
-
Country of Origin
United States
Dimensions
Fits Stile Width
4 1/2 in
For Door Thickness
1 3/4 in
Door Width
48 in to 43 in
Door Height
84
Details
Item
Vertical Rod
Lockdown Type
Request to Exit Signal Switch in Rail
Finish
Satin Stainless Steel
Series
87
ADA Compliant
ADA Compliant
Grade
1
Exit Device Type
Exit Device
Standards
ANSI A156.3, UL Listed As Panic Hardware and Fire Rated
Fire Rated
Yes
Performance
Heavy-Duty
Door Handing
Right Hand Reversible
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Description
Vertical Rod, Exit Device, Request to Exit Signal Switch in Rail, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in to 43 in, Series 87, Door Height 84, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI A156.3, UL Listed As Panic Hardware and Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.