Vertical Rod, Lever Trim
Mfr # 55 56 NB 70 8713 G ETL 32D
Zoro # G0867275
product price: $3,537.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reversible
Lockdown Type
Lever Trim, Remote Dogging with Latch Retraction
Door Width
48 in to 43 in
Standards
ANSI A156.3, UL Listed As Panic Hardware
ADA Compliant
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55 56 NB 70 8713 G ETL 32D
Zoro #
G0867275
UPC #
-
Country of Origin
United States
Dimensions
Door Width
48 in to 43 in
Door Height
84
For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Details
Item
Vertical Rod
Door Handing
Right Hand Reversible
Lockdown Type
Lever Trim, Remote Dogging with Latch Retraction
Standards
ANSI A156.3, UL Listed As Panic Hardware
ADA Compliant
ADA Compliant
Finish
Satin Stainless Steel
Grade
1
Series
87
Fire Rated
No
Performance
Heavy-Duty
Exit Device Type
Exit Device
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Description
Vertical Rod, Exit Device, Lever Trim, Remote Dogging with Latch Retraction, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in to 43 in, Series 87, Door Height 84, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI A156.3, UL Listed As Panic Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.