Zoro Homepage

Vertical Rod, Remote Dogging, Grade 1

  • Mfr # 12 55 56 NB 8710 G 32D

  • Zoro # G0867266


product price: $3,073.99
/ea
Free Shipping & Returns

Key Features

Door Width
48 in to 43 in
ADA Compliant
ADA Compliant
Series
87
Finish
Satin Stainless Steel
Standards
ANSI A156.3, UL Listed As Panic Hardware and Fire Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 55 56 NB 8710 G 32D
Zoro #
G0867266
UPC #
-
Country of Origin
United States

Dimensions

Door Width
48 in to 43 in
Fits Stile Width
4 1/2 in
Door Height
84
For Door Thickness
1 3/4 in

Details

Item
Vertical Rod
ADA Compliant
ADA Compliant
Series
87
Finish
Satin Stainless Steel
Standards
ANSI A156.3, UL Listed As Panic Hardware and Fire Rated
Performance
Heavy-Duty
Door Handing
Right Hand Reversible
Fire Rated
Yes
Exit Device Type
Exit Device
Grade
1
Lockdown Type
Remote Dogging with Latch Retraction
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Vertical Rod, Exit Device, Remote Dogging with Latch Retraction, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in to 43 in, Series 87, Door Height 84, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI A156.3, UL Listed As Panic Hardware and Fire Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.