Vertical Rod, Satin Stainless Steel

  • Mfr # NB 8710 F ETL-DT 32D

  • Zoro # G0867178


product price: $2,618.99
/ea
Free Shipping & Returns

Key Features

Door Width
36 in to 33 in
Series
87
Door Height
84
Fits Stile Width
4 1/2 in
Standards
ANSI A156.3, UL Listed As Panic Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB 8710 F ETL-DT 32D
Zoro #
G0867178
UPC #
-
Country of Origin
United States

Dimensions

Door Width
36 in to 33 in
Door Height
84
Fits Stile Width
4 1/2 in
For Door Thickness
1-3/4"

Details

Item
Vertical Rod
Series
87
Standards
ANSI A156.3, UL Listed As Panic Hardware
Exit Device Type
Exit Device
Finish
Satin Stainless Steel
Grade
1
ADA Compliant
ADA Compliant
Fire Rated
No
Performance
Heavy-Duty
Door Handing
Right Hand Reversible
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Vertical Rod, Exit Device, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 33 in, Series 87, Door Height 84, Fits Stile Width 4 1/2 in, For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI A156.3, UL Listed As Panic Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.