Von Duprin Von Duprin Trims
Mfr # 5556-MD8610F RHR 32D
Zoro # G410051118
product price: $3,863.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
Grade
Grade 1
For Door Thickness
1-3/4" - 2-1/4"
Application
Concealed Vertical Rod Exit Devices
Includes
Concealed Vertical Rod Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5556-MD8610F RHR 32D
Zoro #
G410051118
UPC #
197163214761
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Height
15"
Width
6"
Length
7.5"
Details
Exit Device Type
Concealed Vertical Rod
Grade
Grade 1
Application
Concealed Vertical Rod Exit Devices
Includes
Concealed Vertical Rod Exit Devices
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
No
For Use With
8600 Series Concealed Vertical Rod Exit Devices
Color
Satin Stainless Steel
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, 120 in. Door Height, Exit Only, Electric Latch Retraction, Request to Exit Switch, Less Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.