Zoro Homepage

Wing Pull Lever, 28 Series, Satin Chrome

  • Mfr # 814 HTB EN

  • Zoro # G3768521


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Standards
ANSI/BHMA Grade 1
Series
28
Fire Rated
Not Rated
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814 HTB EN
Zoro #
G3768521
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4"

Details

Item
Mechanical Exit Device Trim
Finish
Satin Chrome
Standards
ANSI/BHMA Grade 1
Series
28
Fire Rated
Not Rated
Includes
Mounting Hardware
Grade
1
Style
Cylindrical
Visual Indicator Message
No Message
Lockset Performance Strength
Heavy Duty
Number of Pins
6
Key Material
Nickel Silver
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Electrical/Mechanical
Mechanical
Lockset Function
Storeroom
Handle Material
Cast Brass, Bronze
Keyway Type
LA
Cylinder Core Type
Conventional
Backset
2-3/4"
For Use With
Sargent 26 Series
Number of Keys
2
Product Type
Mechanical Exit Device Trim
Includes Hardware
Hardware Included
Exit Device Style
Cylindrical
ANSI/BHMA Finish
Aluminum Painted
ANSI Grade
1

Description

Mechanical Exit Device Trim, 28 Series, Fire Rated Not Rated, Satin Chrome Finish, Grade 1, Standards ANSI/BHMA Grade 1, Style Cylindrical, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.