Yale Yale 4400 Series Door Closers

  • Mfr # 43-MD8610F RHR 32D

  • Zoro # G110049330


product price: $2,781.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Stainless Steel
Finish
Satin Stainless Steel
For Use With
8600 Series Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Depth
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-MD8610F RHR 32D
Zoro #
G110049330
UPC #
197163214518
Country of Origin
Mexico

Dimensions

Depth
15"
For Door Thickness
1-3/4" - 2-1/4"
Width
6"
Length
7.5"

Details

Color
Satin Stainless Steel
Finish
Satin Stainless Steel
For Use With
8600 Series Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Door Handing
Right Hand Reverse
Fire Rated
No
Includes
Concealed Vertical Rod Exit Devices

Description

Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36 in. Device, 120 in. Door Height, Exit Only, Flush End Cap, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.