Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yale Yale 8800 Series Electric Mortise Locks

  • Mfr # LB-8266 LNP 26D V21

  • Zoro # G510051568


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
8200 Line Lever Mortise Locks
Color
Satin Chrome
Includes
Mortise Lock
Application
Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB-8266 LNP 26D V21
Zoro #
G510051568
UPC #
197163257010
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4"

Details

Finish
Satin Chrome
For Use With
8200 Line Lever Mortise Locks
Color
Satin Chrome
Includes
Mortise Lock
Application
Mortise Lock

Description

Grade 1 Privacy Bath/Bedroom Mortise Lock, Non-Keyed, P Lever, LN Rose, ADA Extra-Large Thumbturn, Double Indicator in.VACANT/OCCUPIED in., Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.