All Star Bike Rack Hitch, 2-Bikes Tray Style Hitch Bike Rack

  • Mfr # SAR178S

  • Zoro # G215792582


product price:  $249.99
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
SAR178S
Zoro #
G215792582
UPC #
12527020348
Country of Origin
United States

Description

Put Your Bikes On. Go Play. Finally, a modern 2-bike rack for car thats as intuitive as it is affordable. Featuring adjustable arms capable of carrying a wide array of bike styles and sizes, the All Star hitch mount bike rack securely transports two bikes, up to 45 lb each - thats 90 lb total. Plus, the combination of the All Stars easy to load platform, wide wheel trays and high-quality ratchet straps means fast and secure loading, so you can focus on riding your bike. As for hatch access? Not a problem with the All Star Bike Rack for Suv. Just unload your bikes and fold down the All Star's mast to grab that "one last thing." And like all Saris racks, the All Star hitch mounted bike racks are Made in the USA and are backed with a lifetime warranty.


  • This bike rack may not fit your car, please use QR code to compare sizing
  • Carries 2 bikes, up to 45 lb. each.
  • Adjustable arms securely transport a variety of bike sizes and styles
  • Ratcheting wheel strap securely holds tires up to 3"
  • Saris universal hitch works with 1 1⁄4" and 2" hitch receivers