Door County Bike Rack for Car, Hitch Bike Rack W/Electric Hitch Lift for Easy Loading, 2 Bikes

  • Mfr # SAR4800

  • Zoro # G315792543


product price:  $1,386.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAR4800
Zoro #
G315792543
UPC #
12527024896
Country of Origin
United States

Description

Let Us Do the LiftingIf youre searching for the ultimate bike rack hitch for eBikes, look no further than the Saris Door County. Powered by your vehicles 7-pin connection, the Door County is a full-service electric car bike rack for electric bikes. Simply turn the key and press a button, and the Door County platform hitch rack effortlessly lifts eBikes into the transport position, and back down again. And when youre on the road, the Door County bike rack for car 2 bikes keeps the electric vibe going with glowing tail lights, including running, brake, and turn signals.As for your precious two-wheeled cargo, the Saris Door County bike rack for SUV can transport two bikes, up to 60 lb. per bike, and sports integrated locks. The Door County hitch mount bike rack's unique lobster claw-style bike is easily adjusted to accommodate common electric bike features, such as fenders and down-tube mounted batteries. Ferocious in name only, the Door County bike rack for truck's lobster bike claws are gentle on your bikes paint and ensure peace of mind as you travel down the road. And when youre ready to call it a day, the Door County bike carrier hitch mount folds for storage, and convenient wheels make it easy to roll away.


  • This bike rack may not fit your car, please use QR code to compare sizing
  • Unique "lobster claws" securely hold bikes without touching fenders or eBike battery mounts
  • This bike rack hitch mount fits a wheelbase of up to 48" and carries 2 bikes, up to 60-lb/each
  • Folds for compact storage and maneuvering, while built-in wheels make it easy to roll into place
  • For use with 2" hitch receivers only. (Not approved for use on RVs or tow-behind RVs and trailers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.