Superclamp EX 4 Bike Hitch Rack, Hitch Bike Rack Transport System with 2 in. Hitch Compatibility

  • Mfr # SAR4026F

  • Zoro # G215792490


product price:  $1,121.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAR4026F
Zoro #
G215792490
UPC #
012527014699
Country of Origin
United States

Description

Built for Finding Rides Inside and Outside Your Comfort Zone
When adventure calls, you need a hardy bike rack for car to get you and your collection of bikes there. Thats why we built the SuperClamp 4-bike from the ground up to be the safest, toughest, and lightest 4-bike platform bike rack hitch on the road. It all comes down to its super compact design, with two bikes carried on a single horizontal bar. Plus, each hitch mount bike rack undergoes unparalleled testing in the heart of tundra country - meaning, if it survives here in Wisconsin, it will thrive wherever your compass leads.
When it comes to durability, versatility and carrying capacity, the SuperClamp 4-bike rack for SUV packs a punch in its light, 63 lb package. In fact, the SuperClamp is 40% lighter than similar platform hitch racks, yet is guaranteed to last a lifetime thanks to its tough steel construction. Load it up with mountain bikes, electric bikes, kids bikes, road bikes, insert-any-bike-type-here bike, and the SuperClamp bike rack hitch mount will carry them safely to their destination. No matter where your bike wants to go, the SuperClamp 4 bike rack hitch mount is up for the challenge.


  • Lightweight and versatile platform hitch rack.
  • Carries 4 bikes, up to 190-lb.
  • Fits a wheelbase of up to 50".
  • Dual shepherd’s hooks hold bike by top of both wheels without touching the frame.
  • Tilting feature allows access to hatch without unloading bikes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.