Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10 Socket Head Cap Screw, Flat Head, 18-8 Stainless Steel

  • Mfr # FK18165

  • Zoro # G205126205


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Thread Size
M10
Material
18-8 Stainless Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK18165
Zoro #
G205126205
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Flat
System of Measurement
Metric

Description

included: m4 x 10 (25) m4 x 12 (25) m4 x 16 (25) m4 x 20 (25) m5 x 12 (25) m5 x 16 (25) m5 x 20 (25) m5 x 30 (25) m6 x 12 (25) m6 x 16 (25) m6 x 20 (20) m6 x 30 (20) m8 x 16 (20) m8 x 20 (20) m8 x 25 (15) m8 x 30 (15) m10 x 20 (10) m10 x 25 (10) m10 x 30 (5) m10 x 40 (5)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.