
SARO 1710.N67120B 67 x 120 in. Rectangle Embroidered Christmas Tree Design Holiday Linen Blend Tablecloth Natural (Discontinued)
- Mfr # 1710.N67120B
- Zoro # G403886284
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1710.N67120B
Zoro #
G403886284
UPC #
789323326812
Country of Origin
China
Description
The Embroidered Christmas Tablecloth is the ideal piece to dress up your holiday dinner table. The embroidered Christmas tree with the delicate flower and gift accents brings a wonderful pop of color onto a neutral background that perfectly sets on the table. Pair with matching table napkins for a coordinated look.
Care Instructions:- Delicate Wash
- Color: Natural
- Material: 100% Polyester
- Shape: Rectangle
- Size: 67 x 120 in.
- Weight: 2.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.