This item is Discontinued.

Saro Lifestyle SARO 1851.N1668B 16 x 68 in. Rectangle Christmas Table Runner with Embroidered Pinecone & Holly Design - Natural 1851.N1668B

SARO 1851.N1668B 16 x 68 in. Rectangle Christmas Table Runner with Embroidered Pinecone & Holly Design - Natural (Discontinued)

  • Mfr # 1851.N1668B
  • Zoro # G103886041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1851.N1668B
Zoro #
G103886041
UPC #
789323342195
Country of Origin
China

Description

Nothing beats christmas dinner. Every year, families gather to celebrate this joyous occasion and everyone in good spirits. Christmas decorations are a big part of the holiday season because they turn any room into a festive showplace. Your guests will feel at home with this charming, oblong-shaped, embroidered pinecone and holly table runner. itis the perfect backdrop for an abundance of your tastiest dishes and goodies.

Care Instrustions
  • Cool Machine Wash
  • Cool Iron
Specifications
  • Color: Natural
  • Size: 16 x 68 in.
  • Material: 80% Polyester & 20% Linen
  • Design: Holly
  • Shape: Rectangle
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.