This item is Discontinued.

Saro Lifestyle SARO DM496.W20S 20 in. Damask Napkin Square Damask Napkin - White  Set of 12 DM496.W20S

This item is Discontinued.

Saro Lifestyle

SARO DM496.W20S 20 in. Damask Napkin Square Damask Napkin - White Set of 12 (Discontinued)

Mfr # DM496.W20S
Zoro # G403931267
UPC # 789323241863
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM496.W20S
Zoro #
G403931267
UPC #
789323241863
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • 20 in. Damask Napkin Square Damask Napkin
  • Set of 12
Care Instrustions
  • Machine Washable
Specifications
  • Color: White
  • Size: 20 in.
  • Material: 100% Cotton
  • Shape: Square
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.