This item is Discontinued.

Saro Lifestyle SARO SC5026.BK7072B Buffalo Plaid Shower Curtain  Black SC5026.BK7072B

This item is Discontinued.

Saro Lifestyle

SARO SC5026.BK7072B Buffalo Plaid Shower Curtain Black (Discontinued)

Mfr # SC5026.BK7072B
Zoro # G504143385
UPC # 789323395139
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC5026.BK7072B
Zoro #
G504143385
UPC #
789323395139
Country of Origin
China

Description

Round out your bathroom ensemble with this lovely Buffalo Plaid Shower Curtain. Featuring a traditional plaid print with classical colors, this long shower curtain will be very easy to fit within any existing decor, as well as pair or match with other bathroom items. The curtain comes with 12 button holes for easy hanging.

Features
  • Runner has no lining
  • This foil strip runner drapes quite nicely on your dining, kitchen or sofa table
  • Made perfectly for your favorite serveware, decoration pieces or food spreads
Specifications
  • Dimension: 182.88 x 40.64 x 0.64 cm
  • Fiber: 56% cotton - 44% polyester
  • Color: Black
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.