Saro 1229.GY16120B 16 x 120 in. Kantha Stitch Oblong Table Runner; Gray

  • Mfr # 1229.GY16120B

  • Zoro # G103886560


product price:  $72.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1229.GY16120B
Zoro #
G103886560
UPC #
789323400055
Country of Origin
China

Description

The Kantha Stitch Cotton Table Runner is a must-have when it comes to table decor. It brings style and playfulness at the same time, keeping your table decor casual while also sprucing it up. It's very easy to dress it up or pare it down depending on occasion.

Care Instructions:
  • 100% Cotton
  • Cool Machine Wash
Specifications
  • Color: Gray
  • Size: 16 x 120 in.
  • Shape: Oblong
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.