This item is Discontinued.

Saro Saro 1601.N1220BC 12 x 20 in. Classic Fax Fur Oblong Throw Pillow Cover; Natural 1601.N1220BC

This item is Discontinued.

Saro

Saro 1601.N1220BC 12 x 20 in. Classic Fax Fur Oblong Throw Pillow Cover; Natural (Discontinued)

Mfr # 1601.N1220BC
Zoro # G903727988
UPC # 789323399823
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1601.N1220BC
Zoro #
G903727988
UPC #
789323399823
Country of Origin
China

Description

Simple, yet infinitely stylish, the Classic Faux Fur Throw Pillow Cover brings warmth and softness to your decor. It's a great way to freshen up your sofa or armchair, adding a snuggly element to any seating area. Playful and comfortable at the same time, this pillow cover works well on its own, but pairs easily as well.

Care Instructions:
  • 100% Cotton
  • Cold Hand Wash
Specifications
  • Color: Natural
  • Size: 12 x 20 in.
  • Shape: Oblong
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.