Zoro Homepage

Saro 351.GY72S 72 in. Banded Border Square Tablecloth; Gray

  • Mfr # 351.GY72S

  • Zoro # G403886598


product price: $44.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351.GY72S
Zoro #
G403886598
UPC #
789323400673
Country of Origin
China

Description

If you're looking for casual table linen that can freshen up your tabletop every day, then you cant miss the mark with the Banded Border Design Tablecloth. Featuring a light background that makes it easy to fit and pair, the tablecloth comes with a thick and thin border design that creates a beautiful contrast. Highly durable, it's a great protection for wooden tables.

Care Instructions:
  • 100% Polyester
  • Cold Machine Wash, Gentle Cycle, Do Not Bleach, Tumble Dry Low, Cool Iron Reverse Side, Do Not Dry Clean
Specifications
  • Color: Gray
  • Size: 72 in.
  • Shape: Square
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.