Saro 7082.N16108B 16 x 108 in. Lace Rose Border Oblong Table Runner; Natural

  • Mfr # 7082.N16108B

  • Zoro # G503886245


product price:  $44.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7082.N16108B
Zoro #
G503886245
UPC #
789323400765
Country of Origin
China

Description

Bring an old world charm to your decor with this delicate and refined Lace Rose Border Table Runner. The graceful lace work and linen blend construction come together beautifully to create a balanced design, ideal for any tabletop. It makes a unique and wonderful statement piece that's sure to catch the eye.

Care Instructions:
  • 80% Polyester - 20% Linen
  • Cold Machine Wash, Gentle Cycle, Do Not Bleach, Tumble Dry Low, Cool Iron Reverse Side, Do Not Dry Clean
Specifications
  • Color: Natural
  • Size: 16 x 108 in.
  • Shape: Oblong
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.