Saro 712.GY16108B 16 x 108 in. Banded Border Oblong Table Runner; Gray

  • Mfr # 712.GY16108B

  • Zoro # G803886327


product price:  $47.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712.GY16108B
Zoro #
G803886327
UPC #
789323402769
Country of Origin
China

Description

The Banded Border Table Runner helps you set the perfect backdrop for a charming tabletop, no matter the occasion. The light and dark contrast creates a beautiful effect and adds depth and dimension to your dining decor. Pair with matching table napkins and solid color dinnerware for a coordinated look.

Care Instructions:
  • 100% Polyester
  • Warm Machine Wash, Gentle Cycle, Non-Chlorine Bleach, Tumble Dry Low, Cool Iron
Specifications
  • Color: Gray
  • Size: 16 x 108 in.
  • Shape: Oblong
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.