Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Barn Bypass Doors 84x80 6.6ft Hardware Grey Solid Core Modern Interior
- Mfr # QUADRO4111BBB-GRE-84
- Zoro # G923291315
product price:Â
$
2,348.99
/ea
Key Features
Door Color
Matte Grey
Door Material
Solid Core
Hardware Finish
Prefinish
Door Height
80 in
Door Width
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4111BBB-GRE-84
- Zoro #
- G923291315
- UPC #
- 197890102355
- Country of Origin
- Italy
- Door Color
- Matte Grey
- Door Material
- Solid Core
- Item
- Interior barn bypass door
- Hardware Finish
- Prefinish
Description
Barn Bypass Doors 84x80 6.6ft Hardware Grey Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 8FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: -2 Door Slabs-2 steel rails 6.6FT each-Hangers with wheels-Door Stops-Floor Guide-Brackets-Anti-Jump pins-Installation Manual-Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the Modern Barn Bypass Doors from the Quadro collection, a perfect choice for those looking to add a touch of rustic charm to their home or office. Made from high-quality wood and MDF, these doors are finished with a stylish Grey color that adds a touch of sophistication to any space. These barn bypass doors are perfect for those looking to maximize their living or workspace without sacrificing style or functionality. The doors slide smoothly and efficiently, creating a seamless look that enhances the overall design of your space. Whether you're renovating your home or updating your office space, the Modern Barn Bypass Doors from the Quadro collection are the perfect choice. With their sleek design and high-quality construction, these doors are sure to impress. Order yours today and experience the beauty and functionality of these modern barn bypass doors. SOLID CORESolid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATIONDoor's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care.