Barn Bypass Doors with 6.6ft Hardware, Planum 0010 Vertical Natural Veneer, 56" x 84" (2* 28x84)
- Mfr # PLANUM0010BBB-VSH-5684
- Zoro # G123289501
product price:Â
$
2,394.99
/ea
Key Features
Door Width
56 in
Door Color
Vertical Natural Veneer
Hardware Finish
Prefinished
Door Height
84 in
Door Material
Solid Wood with Honeycomb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0010BBB-VSH-5684
- Zoro #
- G123289501
- UPC #
- 197890082190
- Country of Origin
- Italy
- Door Color
- Vertical Natural Veneer
- Hardware Finish
- Prefinished
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Width
- 56 in
- Door Height
- 84 in
- Door Thickness
- 1.6 in
Description
Barn Bypass Doors with 6.6ft Hardware, Planum 0010 Vertical Natural Veneer, Sturdy Heavy Duty Rails Kit Steel Set, Double Sliding Door-56" x 84" (2* 28x84). Key Features: -- SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 56" x 79" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.