Barn Bypass Doors with 6.6ft Hardware, Planum 0011 Walnut, Double Sliding Door, 84" x 80" (2* 42x80)
- Mfr # PLANUM0011BBB-WLN-84
- Zoro # G923245943
Key Features
Specifications
Details
- MFR #
- PLANUM0011BBB-WLN-84
- Zoro #
- G923245943
- UPC #
- 197890534989
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Walnut
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Height
- 80 in
- Door Width
- 84 in
- Door Thickness
- 1.6 in
Description
SET INCLUDES:
- 2 Door Slabs
- 2 steel rails 6.6FT each
- Hangers with wheels
- Door Stops
- Floor Guide
- Brackets
- Anti-Jump pins
- Installation Manual
- Screws for hardware
Doors are not pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the "Modern Barn Bypass Doors" from the exquisite Planum collection. These remarkable doors, made of Solid wood with honeycomb, showcase exceptional craftsmanship and durability. In a rich Walnut color, they bring a sense of timeless elegance and warmth to any space.
The Modern Barn Bypass Doors feature a sleek flush door design, seamlessly blending with modern interiors. Their clean lines and contemporary aesthetic make them a perfect choice for customers seeking a stylish and functional addition to their home or office.
Experience the allure of these exceptional doors at our exclusive showroom in New York. Our showroom provides a unique opportunity to witness the superior quality and attention to detail that goes into creating the Modern Barn Bypass Doors. Whether you're an interior designer, homeowner, or architect, our showroom offers the ideal setting to explore the possibilities and envision these doors enhancing your space.
Designed to enhance both style and functionality, the Modern Barn Bypass Doors offer a bypass configuration, allowing for seamless operation and space optimization. With meticulous craftsmanship and the highest standards in mind, these doors are sure to become a standout feature in any room.
SOLID CORE
Solid wood with honeycomb core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.