Shop SARTODOORS

Barn Bypass Doors with 6.6ft Hardware, Planum 0014 Matte Grey, 36" x 96" (2* 18x96)

  • Mfr # PLANUM0014BBB-GRE-3696
  • Zoro # G923238143

product price: 
$
2,652.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Matte Grey
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Door Width
36 in
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0014BBB-GRE-3696
Zoro #
G923238143
UPC #
197890567345
Country of Origin
Italy
Door Color
Matte Grey
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
96 in
Door Width
36 in
Door Thickness
1.6 in

Description

SET INCLUDES:

  • 2 Door Slabs
  • 2 steel rails 6.6FT each
  • Hangers with wheels
  • Door Stops
  • Floor Guide
  • Brackets
  • Anti-Jump pins
  • Installation Manual
  • Screws for hardware

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing the "Modern Barn Bypass Doors" from the exquisite Planum collection. Crafted with precision from Solid wood with honeycomb, these doors showcase exceptional quality and durability. With a captivating grey color, they bring a contemporary and sophisticated touch to any space.

The Modern Barn Bypass Doors feature a sleek flush door design that seamlessly integrates with modern interiors. Their clean lines and minimalist aesthetic make them an ideal choice for customers seeking a stylish and functional addition to their home or office.

Experience the allure of these exceptional doors at our exclusive showroom in New York. Our showroom provides a unique opportunity to witness the superior craftsmanship and impeccable quality of the Modern Barn Bypass Doors. Whether you're an interior designer, homeowner, or architect, our showroom offers the perfect setting to explore the possibilities and envision these doors enhancing your space.

Designed to elevate both style and functionality, the Modern Barn Bypass Doors offer a bypass configuration, allowing for seamless operation and space optimization. Meticulously designed to meet the highest standards, these doors are certain to become a standout feature in any room.

SOLID CORE

Solid wood with honeycomb core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products