Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Barn Bypass Doors with 6.6ft Hardware, Planum 0017 Oak, Double Sliding Door, 64" x 96" (2* 32x96)
- Mfr # PLANUM0017BBB-DUB-6496
- Zoro # G923242515
product price:Â
$
2,509.99
/ea
Key Features
Door Color
Oak
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Width
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0017BBB-DUB-6496
- Zoro #
- G923242515
- UPC #
- 197890602695
- Country of Origin
- Italy
- Door Color
- Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 64 in
- Door Thickness
- 1.6 in
Description
Barn Bypass Doors with 6.6ft Hardware, Planum 0017 Oak and Aluminum Strips, Sturdy Heavy Duty Rails Kit Steel Set, Double Sliding Door-64" x 96" (2* 32x96). SET INCLUDES: -2 Door Slabs-2 steel rails 6 Key Features: SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request Details: SET INCLUDES: -2 Door Slabs-2 steel rails 6.6FT each-Hangers with wheels-Door Stops-Floor Guide-Brackets-Anti-Jump pins-Installation Manual-Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Barn Bypass Doors" from the renowned Planum collection. These extraordinary doors, crafted from Solid wood with honeycomb, embody superior quality and timeless appeal. With a captivating oak color, they infuse any space with a sense of natural beauty and sophistication. The Modern Barn Bypass Doors feature a sleek flush door design, seamlessly blending with modern interiors. Their clean lines and contemporary aesthetic make them an ideal choice for customers seeking a stylish and functional addition to their home or office. Discover the allure of these exceptional doors at our exclusive showroom in New York. Our showroom provides a unique opportunity to witness the impeccable craftsmanship and superior quality of the Modern Barn Bypass Doors. Whether you're an interior designer, homeowner, or architect, our showroom offers the perfect environment to explore the endless possibilities and envision these doors enhancing your space. Designed to elevate both style and functionality, the Modern Barn Bypass Doors offer a bypass configuration, allowing for seamless operation and efficient space utilization. Meticulously designed to meet the highest standards, these doors are certain to become a standout feature in any room. SOLID CORESolid wood with honeycomb core made by laminated Wood using Ciplex technology. CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated Wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.