Zoro Homepage

Barn Bypass Interior Door, 64" x 84", White

  • Mfr # PLANUM20DP-GA-8496

  • Zoro # G701214345


product price: $1,693.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Barn Bypass
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLANUM20DP-GA-8496
Zoro #
G701214345
UPC #
9145546661597
Country of Origin
Italy

Dimensions

Size
64" x 84"

Details

Door Type
Barn Bypass
Color
White
Item
Interior Door

Description

SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany), grey color in horizontal grain. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum strips are inserted flush with the plane of the slab. Doors are not pre-drilled for the hardware. Set includes: - 2 door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame Set Includes: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.