Barn Bypass Interior Door, 72" x 84", White
- Mfr # FELICIA3309BBB-BEM-7284
- Zoro # G701214239
product price:
$
2,055.99
/ea
Key Features
Door Type
Barn Bypass
Color
White
Door Color
White
Door Height
84 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3309BBB-BEM-7284
- Zoro #
- G701214239
- UPC #
- 716814300679
- Country of Origin
- Italy
- Door Type
- Barn Bypass
- Item
- Interior Door
- Color
- White
- Door Color
- White
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
Dimensions
- Size
- 72" x 84"
- Door Height
- 84 in
- Door Width
- 72 in
Description
SartoDoors - European doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 9 lites with frosted glass Doors are not pre-drilled for the hardware.Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling. Set includes: - 2 doors slabs; - 2 steel rails 6.6FT each with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - 5 brackets; - 2 anti-jamb pins; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.