Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Barn Door 32x96 inches White Solid Core Modern Interior
- Mfr # QUADRO4088BD-B-GLOS-3296
- Zoro # G923245240
product price:Â
$
1,952.99
/ea
Key Features
Door Color
Gloss White
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Door Width
32 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4088BD-B-GLOS-3296
- Zoro #
- G923245240
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Gloss White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
- Item
- Interior barn door
Description
Barn Door 32x96 inches White Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- door slab, black steel rail track, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 23" x 95" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. Gloss finish delivers light, depth, and sophistication - every reflection highlights the modern character of your home. A perfect choice for interiors that want to stand out. SET INCLUDES: Door Slab; Steel track 6.6FT; 5 x Wall Attachments & Spacers; 2 x Door Stops; 2 x Hangers ; 1 x Floor Guide; 2 x Anti-Jump pins; hardware mounting screws; Door made of solid manufacturing wood and eco-veneer coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.SMOOTH SURFACE Exceptional high-gloss coating flawlessly applied over a durable laminated wood structure with a honeycomb and wood core. The mirror-smooth surface enhances both strength and modern elegance. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers.SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb CONSTRUCTION yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.